SemperGuard™ Nitrile PF Exam Gloves

Textured-surface gloves do not contain natural rubber latex of NRL proteins suspected of causing allergic reactions in latex-sensitive individuals

Manufacturer: Sempermed USA, Inc. NIPFT201

 View more versions of this product

Catalog No. 19-818-341A

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W) 9 x 2.75 in. (23 x 7cm)
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Latex Free Yes
    Length (Metric) 23cm
    Powdered No
    Size X-Small
    Thickness 3.56mil
    Coating Material Textured finger
    Color Blue
    Disposable Yes
    Length (English) 9 in.
    Material Nitrile
    Tensile Strength 25.4
    Width (English) 2.75 in.
    Width (Metric) 7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit