SemperGuard™ Nitrile PF Exam Gloves

Textured-surface gloves do not contain natural rubber latex of NRL proteins suspected of causing allergic reactions in latex-sensitive individuals

Manufacturer: Sempermed USA, Inc. NIPFT204

 View more versions of this product

Catalog No. 19-818-341D

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 

  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Dimensions (L x W) 9 x 4.3 in. (23 x 11cm)
    Disposable Yes
    Glove Cuff Style Beaded
    Hand Ambidextrous
    Length (English) 9 in.
    Latex Free Yes
    Length (Metric) 23cm
    Material Nitrile
    Powdered No
    Size Large
    Tensile Strength 25.4
    Thickness 3.56mil
    Coating Material Textured finger
    Width (English) 4.3 in.
    Width (Metric) 11cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit