Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Sempermed™ SemperGuard™ Powder Free Nitrile Gloves

SemperGuard™ powder free gloves feature textured fingertips to ensure gripping capabilities in both wet and dry work environments. Ideal for automotive, food, laboratory, and pharmaceutical applications.

Manufacturer:  Sempermed™ INIPFT106

 View more versions of this product

Catalog No. 19-048-623


Add to cart

Description

Description

  • Powder free
  • Textured palm and fingers
  • Synthetic Nitrile Rubber (SNR)
  • Max. 8.0 mil thick at fingertip
  • Min. 4.8 mil thick at cuff
  • Length: 23 cm

Specifications

Specifications

No
4
Yes
Yes
Nitrile
2X-Large
0.20 mm
INIPFT102
29.5 MPa
23 cm
Laboratory, Industrial
Blue
Partially Textured
Yes
Powder Free
8 mil
Yes
SemperGuard™
9 in.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit