Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperForce™ Black Nitrile Gloves
Black nitrile gloves feature textured fingertips to ensure secure gripping capabilities for demanding work environments.
Specifications
Certifications/Compliance | FDA, ESD tested and approved |
---|---|
Applications | Industrial |
Thickness (English) | 4.5 mil |
Thickness (Metric) | 0.11 mm |
Exterior Finish | Partially Textured |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-048-58A
|
Sempermed™
BKNF102 |
Small |
Pack of 100 for $82.30
Case of 10 PK for $784.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-048-58B
|
Sempermed™
BKNF103 |
Medium |
Pack of 100 for $30.96
Case of 10 PK for $309.58 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-048-58C
|
Sempermed™
BKNF104 |
Large |
Pack of 100 for $82.30
Case of 10 PK for $784.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-048-58D
|
Sempermed™
BKNF105 |
X-Large |
Pack of 100
for $4.50
Save 85% Reg : Save 85% Reg : |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
19-048-58E
|
Sempermed™
BKNF106 |
2X-Large |
Pack of 90 for $82.30
Case of 10 PK for $784.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. | |||||||||
Description
- Enhanced dexterity and gripping capabilities
- Hides stains caused by grease, dirt, dyes and ink
- ESD tested and approved
- Ideal for industrial, electronics, automotive applications
Specifications
FDA, ESD tested and approved | |
4.5 mil | |
Partially Textured | |
23 cm |
Industrial | |
0.11 mm | |
9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title