Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperGuard™ Powdered Nitrile Gloves
Click to view available options
Size:
Medium
Large
Description
- Powdered
- Textured palm and fingers
- Contains rubber latex
- Max. 8.0 mil thick at fingertip
- Min. 4.8 mil thick at cuff
- Length: 23 cm
Specifications
Certifications/Compliance | FDA 21 CFR Part 177 |
Chemotherapeutic Rated | No |
Applications | Laboratory, Industrial |
AQL | 4 |
Color | Blue |
Disposable | Single-use |
Exterior Finish | Partially Textured |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction