Sempermed™ SemperGuard Industrial Nitrile Gloves

For industrial use

Manufacturer: Sempermed USA, Inc. INIPFT102S

 View more versions of this product

Catalog No. 19-822-883

  Check Availability
Add to Cart

    Specifications

    Certifications FDA, 21 CFR 177
    Dimensions (L x W) 9 x 3.14 in. (23 x 8cm)
    Glove Cuff Style Beaded
    Grade Industrial
    Disposable Yes
    Hand Ambidextrous
    Length (English) 9 in.
    Latex Free No
    Length (Metric) 23cm
    Material Nitrile
    Powdered No
    Size Small
    Tensile Strength 29.5
    Thickness 8mil
    Coating Material Textured fingertips
    Width (English) 3.14 in.
    Width (Metric) 8cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit