Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed SemperGuard Powder-Free Latex Gloves
Combine tactile sensitivity, barrier protection and comfort
Specifications
Certifications/Compliance | ASTM D 3578 |
---|---|
Color | White |
Length (English) | 9 in. |
Length (Metric) | 23 cm |
Material | Latex |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-120-2741A
|
Sempermed
INDPFT102 |
Small |
Pack of 100 for $24.50
Case of 10 PK for $245.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-120-2741C
|
Sempermed
INDPFT104 |
Large |
Pack of 100 for $24.50
Case of 10 PK for $245.00 |
N/A | |||||
Due to product restrictions, please Sign In to purchase or view availability for this product. |
|||||||||
19-120-2741D
|
Sempermed
INDPFT105 |
X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
19-120-2741B
|
Sempermed
INDPFT103 |
Medium |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. Due to product restrictions, please Sign In to purchase or view availability for this product. |
N/A |
Description
- 9 in. (23cm) long
- Meet or exceed ASTM Standard D 3578
Certifications
510K approved for medical use
Specifications
ASTM D 3578 | |
9 in. | |
Latex | |
Yes | |
Industrial | |
5.3 mil |
White | |
23 cm | |
Non-sterile | |
Beaded/Rolled | |
Powder-free |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title