Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Sempermed™ SemperShield™ CR Chloroprene Gloves
Chloroprene exam gloves are designed for healthcare professionals where comfort and protection are critical.
Specifications
Applications | Healthcare |
---|---|
Thickness (English) | 3.6 mil |
Thickness (Metric) | 0.09 mm |
Exterior Finish | Partially Textured |
Length (English) | 11 in. |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
23-500-105
|
Sempermed™
SSCR101 |
X-Small | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
23-500-107
|
Sempermed™
SSCR102 |
Small | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
23-500-108
|
Sempermed™
SSCR103 |
Medium | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
23-500-112
|
Sempermed™
SSCR104 |
Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
23-500-113
|
Sempermed™
SSCR105 |
X-Large | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.Due to product restrictions, please Sign In to purchase or view availability for this product. | N/A |
Description
- Premium powder free exam grade chloroprene
- Textured fingertips give enhanced gripping capabilities in dry and wet environments
- Features Smart Dispense Technology
- Single Glove Delivery™ packaging method
- Fit similar to latex, strength similar to nitrile
- Barrier protection for various applications where safety is critical
- Conforms to the hand, reducing hand fatigue
- Performs well in a wide range of temperatures
Specifications
Healthcare | |
0.09 mm | |
11 in. | |
Neoprene | |
0.09 mm | |
0.08 mm |
3.6 mil | |
Partially Textured | |
28 cm | |
3.6 mil | |
3.2 mil |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title