Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Greiner Bio-One SensoPlate™ Plus 384 Well Polystyrene Glass Bottom Microplates

For use in fluorescence correlation spectroscopy.

$958.50 - $976.00

Specifications

Temperature Range (Metric) 4°C to 37°C
Well Shape Rounded Square
Material Borosilicate Glass Bottom, Polystyrene
No. per Case 16
No. of Wells 384
View More Specs

Products 2
Catalog Number Mfr. No. Bottom Lid Sterility Price Quantity & Availability  
Catalog Number Mfr. No. Bottom Lid Sterility Price Quantity & Availability  
07-000-042
View Documents
Greiner Bio-One
781892
Flat With Lid Sterile
Case of 16 for $976.00
Add to cart
 
07-000-888
View Documents
Greiner Bio-One
781856
Extra LoBase Without Lid Non-sterile
Case of 16 for $958.50
Add to cart
 
Description

Description

  • Compatible with cell culture media and has very low intrinsic fluorescence
  • Optimized microplate geometry
  • Automation-friendly through its standard microplate design
  • Used for microscopic applications
  • High optical clar
Specifications

Specifications

4°C to 37°C
Borosilicate Glass Bottom, Polystyrene
384
10 to 130 μL
1
Rounded Square
16
133 μL
Black
Not Autoclavable
Safety and Handling

Safety and Handling

ShelfLife : 2 Years after month of production

SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit