Alfa Aesar™ Sepabeads™ SP825L, synthetic adsorbent resin, highly porous type, 80g/L on PS-DVB, P.R. 70 angstroms

Amino acid separations, small molecules in medium hydrophobicity in polar solvents

Manufacturer: Alfa Aesar™ 46882A1

Quantity 1kg

 View more versions of this product

Catalog No. AA46882A1

  Check Availability
Add to Cart

    Chemical Identifiers

    Chemical Name or Material Sepabeads™ SP825L, synthetic adsorbent resin, Highly porous type, 80g/L on PS-DVB

    Specifications

    Physical Form P.V. 1.4Ml/G Beads
    Odor Odorless
    Particle Size 250μm, P.R. 70Å
    Density 1.05g/mL
    Color White to yellow
    Quantity 1kg
    Surface Area 930m2/g
    Chemical Name or Material Sepabeads™ SP825L, synthetic adsorbent resin, Highly porous type, 80g/L on PS-DVB

    SDS & Safety Documents

  • Description & Specifications
  • Safety and Handling

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit