Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
GVS™ SEPARA™ 32 mm Syringeless Filter Vial
The SEPARA™ single step filtering process is efficient and simple to use
Supplier: GVS™ MV32ANPRC002GC01
Description
- Rapid sample preparation.
- Filtering with a plunger in the vial is a rapid single step, reducing sample loss.
- After filtration, the sample is ready for use in auto-sampling robot.
- The pre-slit cap ensures easy and clean transfer of sample.
- Compatible with most standard auto-Samplers
Applications by filtration membrane:
PTFE
- Filtration of strong acids and aggressive solutions
Nylon
- Clarification of aqueous and organic solvent solutions
- HPLC sample preparation
- Chromatography
Membrane RC
- Filtration of Aqueous and Organic Solutions
- Analytical Sample Prep, uHPLC
- Chromatography
- Clarification
- Protein Chemistry
Specifications
Gray | |
0.2 μm | |
PE | |
100 | |
50°C | |
480 μL | |
12 mm |
Regenerated Cellulose | |
Non-sterile | |
Sealed membrane chamber and cap with a pre-cut septa. | |
120°F | |
Syringeless | |
33 mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction