Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GVS™ SEPARA™ 32 mm Syringeless Filter Vial

The SEPARA™ single step filtering process is efficient and simple to use

Manufacturer:  GVS™ MV32ANPPS002EC01

 View more versions of this product

Catalog No. 10-486-208


Add to cart

Description

Description

  • Rapid sample preparation.
  • Filtering with a plunger in the vial is a rapid single step, reducing sample loss.
  • After filtration, the sample is ready for use in auto-sampling robot.
  • The pre-slit cap ensures easy and clean transfer of sample.
  • Compatible with most standard auto-Samplers

Applications by filtration membrane:

PTFE

  • Filtration of strong acids and aggressive solutions

Nylon

  • Clarification of aqueous and organic solvent solutions
  • HPLC sample preparation
  • Chromatography

Membrane RC

  • Filtration of Aqueous and Organic Solutions
  • Analytical Sample Prep, uHPLC
  • Chromatography
  • Clarification
  • Protein Chemistry
Specifications

Specifications

PES
0.2 μm
PE
Green
33 mm
50°C
100
480 μL
Non-sterile
Syringeless
12 mm
120°F
Sealed membrane chamber and cap with a pre-cut septa.
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit