Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

EKF ClearCRIT™ Capillary Tubes

Mylar™ wrapped glass tubes offer an added layer of safety without compromising accuracy

$248.50

Specifications

Diameter (English) Inner 0.043 in.
Diameter (Metric) Inner 0.11 cm
Material Glass
Length (English) 2.95 in.
Length (Metric) 7.5 cm
View More Specs

Products 2
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
Catalog Number Mfr. No. Product Type Price Quantity & Availability  
23-550-116
View Documents
EKF
270108
Mylar™ Wrapped Heparinized Capillary Tube
Pack of 5 for $248.50
Add to cart
 
23-550-117
View Documents
EKF
270109VL
Mylar™ Self-Sealing Wrapped Heparinized Capillary Tube This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. View substitute products »
Description

Description

Specifications

Specifications

0.043 in.
Glass
7.5 cm
0.11 cm
2.95 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit