Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Separation Technology Micro 12™ High Performance Microcentrifuge
SCI_ED

Very quiet and simple to use. Separation Technology, Inc. Micro 12™ High Performance Microcentrifuge is perfect for small volume separations.

Supplier:  Separation Technology 100152/EMD

Catalog No. S35879

Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative.

Alert:

This item is a non-standard voltage; please ensure you are ordering the correct product. Please contact customer service for assistance: 1-800-766-7000.


Description

Description

 

  • Brushless motor – maintenance free
  • Exceptionally quiet
  • Extremely small footprint
  • High maximum speed (14,000rpm/16,000 x g)
  • Unique airflow patterns keeps samples cool
  • Cold room compatible
  • 18 x 1.5/2.0mL rotor
  • Easy to use control panel
  • Rotor easily removed
Specifications

Specifications

14,000 rpm
7.6 in.
Quiet
21 cm
120 V 50/60 Hz
23 cm
1000 to 14,000 rpm
Brushless
10 lb. (4.5 kg)
16,000 x g
19.3 cm
8.25 in.
18 place fixed angle head
8.9 in.
16,000 to 16,999 x g
Yes
1 to 30 min.
SDS
Documents

Documents

Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit