Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Poltex 5 Pocket Serological Pipette Holder (Magnet Mount) with Side-mount Pipette Controller Bracket
Poltex 5 Pocket Serological Pipette Holder with Pipette Controller Bracket is for storage of serological pipettes and pipette controller
Manufacturer: Poltex PGSERPIP5MBRK
Description
- Pipette controller bracket mounts to one of 4 positions on either side of unit
- Extra storage space on top
- Super durable PETG construction
- Shelves are removable for cleaning
- Alcohol resistant
- Magnets mount to either side of unit
Specifications
Not Autoclavable | |
Mounts with powerful magnets to either side | |
470 mm | |
280 mm | |
Magnet | |
1 | |
Non-sterile | |
127 mm |
Clear | |
1.25 in. | |
Magnets and Bracket | |
PETG | |
5 | |
Regular | |
2270 g |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title