Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
BINDER™ Series KB PRO - Refrigerated Incubators, with Extended Temperature Range

A temperature control cabinet that can do it all, the KB PRO is our most powerful cooling incubator. With a temperature range of -20°C to +100°C and comprehensive programming options, it covers a wide range of applications that extend well beyond incubation.
Supplier: BINDER™ 90200438
Description
- Temperature range: -20° to +100°C
- Proven APT.line™ preheating chamber technology
- Energy-efficient cooling with modern inverter cooling unit
- Cooling with climate-neutral R-290 refrigerant
- Door heating to prevent condensation
- Adjustable fan speed
- Robust housing design with HIT sandwich technology
- Stainless-steel inner chamber
- Inner doors made of metal oxide-coated safety glass
- Two racks made of stainless steel (for models from 260 with telescopic rails)
- Large access port with silicone plug
- Tabletop units (up to model 130) are stackable with stacking adapter
- Floor-standing units (from model 260) featuring robust twin casters, with brakes at the front
- Intuitive touchscreen controller with time-segment and real-time programming
- Ergonomically adjustable control terminal (from model 470)
- Signal triangle with light-up status display (from model 470)
- Internal data logger, measured values can be read out in open format via USB
- Class 3.3 independent temperature safety device (DIN 12880) with visual and acoustic alarms
- Unit self-test for comprehensive status analysis
- Data interfaces: Ethernet, USB
- BINDER Multi Management Software APT-COM™ basic edition
- Optional light modules for ICH photostability testing (for models 260, 470, 720)
- Optional LED light modules for plant growth (for models from 260)
Specifications
56.86 cu.ft. | |
40 kg | |
1610 L | |
No Sensor | |
Stainless Steel | |
US | |
Refrigerated Incubator | |
KBPRO1600-230V | |
1873 x 1227 x 1951 mm | |
976.65 lb. | |
208/230 V | |
7.5 A |
88.18 lb. | |
Not Autoclavable | |
Stainless Steel | |
APT.Line Preheating Chamber Technology | |
2 std./16 max. | |
-20°C to 100°C | |
TFT Touch | |
59.88 x 33.35 x 49.21 in. | |
1521 x 847 x 1250 mm | |
443 kg | |
1.8 kW | |
50/60 Hz |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction