Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

BINDER™ Series M Classic.Line - Drying and Heating Chamber, with Forced Convection and Advanced Program Functions
SDP

With a maximum of 300°C and various programming options, the M Series material test chambers are ideal for material and aging tests. With a high air flow, the powerful fans ensure rapid heating.

Specifications

Chamber Material Stainless Steel
Convection Type Forced
Temperature (Metric) Ambient +5° to 300°C
Type Drying and Heating Chamber
Display LCD color display
View More Specs

Products 1
Catalog Number Mfr. No. Capacity (Metric) Dimensions (L x W x H) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (Metric) Dimensions (L x W x H) Price Quantity & Availability  
08-111-440
SDP
Accessories View Documents
BINDER™
90100203
240 L 1035 x 850 x 985 mm Item Discontinued This item has been discontinued by the supplier and is no longer available. Please reach out to your sales representative. N/A
Description

Description

  • Temperature range: +5°C above ambient temperature to +300°C
  • APT.line™ preheating chamber technology
  • Adjustable fan speed
  • Program-controlled ventilation flap
  • Color LCD controller with time-segment programming
  • 2 chrome-plated racks
  • Class 2 independent adjustable temperature safety device (DIN 12880) with visual alarm
  • Computer interface: RS 422
Specifications

Specifications

Stainless Steel
Ambient +5° to 300°C
LCD color display
NEMA 5-20P
APT.Line Technology
Forced
Drying and Heating Chamber
Stainless Steel
50/60 Hz
SDS
Documents

Documents

Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit