Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Nunc™ Serological Pipettes

A full range of quality serological pipettes to support each stage of cell culture research

Manufacturer:  Thermo Scientific™ 170353N

 View more versions of this product

Catalog No. 02-923-201


Add to cart
This item is not returnable. View return policy

Description

Description

Stringent quality specifications, and convenient features make Thermo Scientific™ Nunc™ Serological Pipettes a great choice for daily lab work. Bold, clear bi-directional graduations make it easy-to-read fluid volumes and dispensing amounts. Choose from a broad selection of sizes and packaging options.

Product Details:
 
  • Wide Range of Volumes and Packaging Option
  • Color-coded pipettes and packaging for convenient volume selection
  • Individually packed pipettes in either paper/plastic or plastic peel for high sterility assurance
  • Reduce packaging waste with bulk packed options
 
Certified Calibration of Accuracy and Precise Graduations
  • Ensures dispensing accuracy +/-2% for 1mL and 2 mL and +/-1% for 5 mL, 10 mL, 25 mL, 50 mL at full volume
 
Clear, Bold, Bi-directional Graduations
  • High contrast graduations for easy-to-read volumes
  • Reverse graduations aid in determining dispensing volume
 
Negative Graduations
  • Increase pipette capacity, and accommodates additional volumes
 
Filter Plug
  • Prevent aerosol or liquid contamination of the pipetting device while further reducing sample-to-sample contamination risks
 
Specifications:
 
  • Material: Ultra clear, 100% virgin polystyrene for maximum clarity
  • Contaminant Free: RNase/DNase free, Human DNA free, Non-Cytotoxic, Non-Pyrogenic
  • Sterility: E-Beam irradiation to SAL of 10-6
  • Shelf Life: 5 years from Manufacturing Date 
 
Product Testing 
  • Certificate of Quality 
Specifications

Specifications

Rnase and DNase free, human DNA free, non-cytotoxic, non-pyrogenic
Polystyrene
200/Pk., 1000/Cs.
1 mL
Serological Pipette, 5 year shelf life
Sterile
Individually Wrapped, paper/plastic peel packaging, plugged
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit