Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Safety Products™ Servus™ 12 in. Latex Booties
Disposable stretch overshoe
Supplier: Honeywell Safety Products™ A352YLW1XL
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Description
- Made of dipped latex
- 100% waterproof
- Slip-resistant, texturized outsole
- Height: 12 in. (30.5cm)
- Yellow
Specifications
ASTM F2413-11, ANSI Z41-1991, OSHA 1910.136 | |
Agriculture, food services, municipal services, pharmaceutical | |
Latex, PVC | |
Texturized, slip-resistant outsole |
Yellow | |
12 in. | |
X-Large | |
Yes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title