Learn More
Honeywell Safety Products™ Servus™ 12 in. Latex Booties
Disposable stretch overshoe
Specifications
Color | Yellow |
---|---|
Height (English) | 12 in. |
Alert:
This product contains natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Material | Size | Height (English) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Material | Size | Height (English) | Price | Quantity & Availability | |||
19-130-0476D
|
Honeywell Safety Products™
A352YLW1XL |
Latex, PVC | X-Large | 12 in. | Item Discontinued This item has been discontinued by the manufacturer and is no longer available. Please reach out to your sales representative. | N/A | |||
Description
- Made of dipped latex
- 100% waterproof
- Slip-resistant, texturized outsole
- Height: 12 in. (30.5cm)
- Yellow
Specifications
Yellow | |
12 in. |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.