Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Servus™ Economy PVC Knee Boots
Graduated boot heights
Supplier: Honeywell™ 18822BLM120
This item is not returnable.
View return policy
Description
- Two-stage injection-molded PVC construction
- Scalloped top line edge design and graduated boot heights accommodate flexing in the calf
- Trac10™ outsole enhances traction and durability with an ergonomic frame design
- Removable EVA Foot Form insole provides comfort
- Reinforced at critical stress points
- Style 18821 features Safe-Toe™ steel toe cap
- 16 in. high (41cm)
- Black
Compliance
Style 18821 boots with steel toe meet ASTM™ F2413-11 M I/75 C/75
Specifications
ASTM F2413-11 M I/75 C/75 | |
Agriculture, construction, food services, municipal services, oil and Gas, pharmaceutical, transportation, utilities | |
PVC | |
Steel | |
Unique trac10™ outsole, contour cushion insoles | |
Yes |
Black | |
16 in. | |
Seamless | |
12 | |
Plain |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction