Servus™ PRO™ PVC Knee Boots

Triple Density Technology™ combines three uniquely formulated compounds, injection-molded to form a rugged, high performance boot with outstanding comfort and durability

Manufacturer: Honeywell Safety Products 75102-GYM-130

 View all options for this product

Catalog No. 19-121-552I

  Check Availability
Add to Cart


    Certifications/Compliance Meets ASTM™ F2413-11 M I/75 C/75
    Color Gray
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Seam Type Seamless
    Size 13

    Triple Density Technology Features

    • Perimeter of the outsole is formed from a high-density compound that resists abrasion
    • Midsole and interior of the outsole is softer to offer superior grip and comfort
    • A third compound, formulated for flexibility and fit, forms the upper part of the boot; it provides additional abrasion and chemical resistance
    • Seamless construction is 100% waterproof
    Other Features
    • Foot Form™ replaceable contoured cushion insole
    • Steel shank, which fully bridges the instep
    • High, wide kick-off lug
    • Self-cleaning triangular cleats
    • Style 75101 boots also feature Safe-Toe™ steel toe cap

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit