Servus™ SF™ Chem Overboots

Fit over all types of shoes and boots

Manufacturer: Honeywell Safety Products 11095BLMMED

 View more versions of this product

Catalog No. 19-122-573A

  Check Availability
Add to Cart

    Specifications

    Seam Type Seamless
    Size Medium: 9 to 10
    For Use With (Application) Provide general chemical resistance for a variety of applications, including WMD and incident response.
    Certifications/Compliance Tested to the chemical permeation requirements of MIL-O-43995C and CID A-A-59520.
    Color Black
    Height (English) 12 in.
    Height (Metric) 30.5cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit