Servus™ XTP™ PVC Non-Safety Toe Work Boots

Injection molded seamless construction for 100% waterproof protection

Manufacturer: Honeywell Safety Products 75108BLM120

 View more versions of this product

Catalog No. 19-920-128

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance ANSI Z41 PT 99 I/75; C/75
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Color Black
    Size 12
    Seam Type Seamless
    ANSI Standard ANSI Z41 PT 99 I/75; C/75

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit