Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Mettler Toledo™ Seven2Go™ Portable Conductivity Meters: S3

Ideal for mobile applications in the laboratory, at-line, and outdoors

Manufacturer:  Mettler Toledo™ 30207955

 View more versions of this product

Catalog No. 01-913-971


Add to cart

Includes: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries

Description

Description

The Seven2Go portable meters are simple, reliable and are engineered to provide users with fast quality data, one-handed operation and durability.
  • New intuitive menu guarantees out-of-the-box operation for anyone
  • T-Pad provides comfort and improves the speed with which you move through menus
  • Smart button arrangement for faster navigation
  • Automatically recognizes InLab ISM™ (Intelligent Sensor Management) sensor and stores sensor ID, serial number, and last calibration data, thereby reducing chances of error
  • IP67 protection and drop test resistance make these meters weatherproof (withstand harsh and demanding environments)
  • 1-Point calibration
  • Segmented LCD display
  • Ability to perform automatic, manual and time-dependent endpoint recording
  • Perform serial measurements in user-defined time interval
  • Visual endpoint signal
  • Includes three predefined conductivity standards
  • User-defined conductivity standards
  • Manual cell constant entry
  • Automatic/Manual temperature compensation
  • Linear temperature correction mode
Specifications:
  • Conductivity Measuring Range: 0.01µS/cm to 500mS/cm
  • Conductivity Resolution: 0.01 to 1 (auto-range)
  • Conductivity Accuracy: ±0.5%
  • TDS Measuring Range: 0.01mg/L to 300g/L
  • TDS Resolution: 0.01 to 1
  • TDS Accuracy: ±0.5%
  • Specific Resistance Measuring Range: 0.00 to 100.0MOhmcm
  • Specific Resistance Resolution: 0.01 to 1
  • Specific Resistance Accuracy: ±0.5%
  • Salinity Measuring Range: 0.00 to 42 psu
  • Salinity Resolution: 0.01 to 1
  • Salinity Accuracy: ±0.5%
  • Conductivity Ash Measuring Range: 0.00 to 2022%
  • Conductivity Ash Resolution: 0.01, 0.1, 1% (auto-range)
  • Conductivity Ash Accuracy: 0.50%
  • Temperature Measuring Range: -5° to +105°C
  • Temperature Resolution: 0.1
  • Temperature Accuracy: ±0.2
  • Memory Size: 200
  • Sensor Inputs: LTW 7-pin
  • Power supply: four 1.5V AA or 1.3V NiMH acc.
  • Operating hours: 250 to 400 hours
  • Dimensions: 222 x 70 x 35mm
  • Weight: 270g
Kits Available:
  • Cat. No. 01-913-970, S3-Meter: Instrument, electrode clip, operating instructions, quick guide, test report declaration of conformity and batteries
  • Cat. No. 01-913-971, S3-Standard kit: Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries
  • Cat. No. 01-913-972, S3-Field kit: Instrument, electrode clip, InLab 738-ISM and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo™ carrying case and batteries
  • Cat. No. 01-913-973, S3-Bioethanol kit: Instrument, electrode clip, InLab 725-ISM and sachets of conductivity standard (84µS/cm), bottles for calibration, operating instructions, quick guide, test report declaration of conformity, uGo carrying case and batteries
Applications:
  • S3-Standard kit: Ideally suited for aqueous samples with mid- to high conductivity.
  • S3-Field kit: For aqueous samples with mid- to high conductivity; ideal for measurements on the go.
  • S3-Bioethanol kit: For bioethanol and biofuels.

Certifications

ISO 9001, ISO 14001

Specifications

Specifications

Seven2Go S3 Conductivity Meter: Standard Kit
Instrument, electrode clip, InLab 738-ISM™ and sachets of conductivity standards (1413µS/cm and 12.88mS/cm), operating instructions, quick guide, test report declaration of conformity and batteries
0.01 to 1 (auto-range)
0.01mg/L to 300g/L
±0.5%
0.01 to 0.1
0.00 to 100.0MOhmcm
0.1
LCD
Four 1.5V AA or 1.3V NiMH acc.
Four 1.5V AA or 1.3V NiMH acc.
ISO 9001, ISO 14001
270g
Manual entry
-5° to +105°C
Seven2Go S3
0.01µS/cm to 500mS/cm
±0.5%
0.01 to 1
0.00 to 42 psu
±0.5%
Automatic/Manual
±0.2
LTW 7-pin (sensor)
250 to 400 hours
IP67
222 x 70 x 35mm
One
Ideal for aqueous samples with mid- to high conductivity.
Documents
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit