Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
METTLER TOLEDO™ Portable pH/Conductivity/Dissolved Oxygen/Ion Meters
Water and dust proof, IP67 rated meter for portable or field measurements. Portable meters compatible with pH, conductivity, dissolved oxygen, and ion selective electrodes.
Supplier: METTLER TOLEDO™ 30207874
Includes: Instrument, LabX direct pH, USB cable, electrode clip, base accessory, operating instructions, quick guide, test report, declaration of conformity and batteries.
Description
- Dust proof
- Water proof
- IP67 Rated
- pH, Redox/ORP, conductivity, dissolved oxygen and ISE measuring capability (model dependent)
- Compatible with a wide range of IP67-rated electrodes for any application
- Compatible with our ISM electrodes that capture and save calibration data which is then automatically recognized by the meter once connected
- Data storage available; capacity dependent on model
- Export data to a printer or Excel file
- EasyDirect software available for data transfer (model dependent)
- Rubber holster available for single-handed measurements
- uGo carrying and protecting case included in selective kits (see below for complete list); available for all portable meters
Certifications
ISO 9001, ISO 14001
Specifications
±0.5% | |
±0.002 | |
4 x AA or 1.3 V NiMH acc. | |
ISO 9001, ISO 14001 | |
2000 (GLP conform) | |
IP 67 | |
-2 to 20 | |
-5°C to +130°C (ATC), -30°C to +130°C (MTC) | |
Meter Only | |
Single channel; pH, Ion, ORP | |
0.1, 1 | |
0.1°C | |
290 g |
±0.1 | |
200 to 250 hr. | |
5 | |
Micro-USB (USB Device) | |
LCD | |
-2000 to 2000 mV | |
0.001/0.01/0.1 | |
Not Applicable | |
BNC (1012 Ohm)/RCA (cinch)/2mm banana | |
Seven2Go Pro S8 pH/mV and Ion Meter | |
±0.2°C if T: 0° to 105°C; ±0.5°C if T<0°C or T>105°C | |
222 x 70 x 35mm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction