Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ 15% Graphite/85% Vespel™ Reducing Ferrules
Mechanically robust for long lifetimes
Supplier: SGE™ 072671
Description
Mechanically robust for long lifetimes
- Form strong grip with capillary column
- Maximum temperature: 300°C (572°F)
- Must retighten after initial temperature cycles
- Cannot be reused
- Preconditioned under nitrogen for low-bleed performance
Specifications
15% Graphite, 85% Vespel | |
0.25 in. | |
0.74 cm | |
Reducing Ferrule |
0.031 in. | |
GC | |
0.64 cm | |
0.08 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title