Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Autosampler Syringes with Removable Needle for Bruker (Varian) CP-8400/8410, CP-9010/9050

For reduced non specific sample interaction and increased analyte recovery

$70.00 - $91.00

Specifications

Type Autosampler Syringe
For Use With (Application) Gas chromatography
Length (English) Needle 1.9 in.
Needle Point Style Cone
View More Specs

Products 3
Catalog Number Mfr. No. Connection Type Diameter (English) Outer Needle Needle Gauge Model Price Quantity & Availability  
Catalog Number Mfr. No. Connection Type Diameter (English) Outer Needle Needle Gauge Model Price Quantity & Availability  
03-351-112
View Documents
Trajan™
0029851
Removable 0.018 in. 26 G 10R-BT-GT-0.47C
Each for $91.00
Add to cart
 
03-351-111
View Documents
Trajan™
002952
Removable 0.018 in. 26 G 10R-VA8400-5/0.47C
Each for $78.40
Add to cart
 
03-351-110
View Documents
Trajan™
002951
Fixed 0.024 in. 23 G 10F-VA8400/BT-5/0.63C
Each for $70.00
Add to cart
 
Description

Description

  • Borosilicate glass barrel for strength and inertness.
  • Stainless steel needles for inertness, strength and corrosion resistance.
  • Backing behind the scale aids quick and accurate reading of the syringe scale.
  • Metal back flange provides stability and resists fracture.
  • Metal needle cap on syringe barrel protects and improves syringe lifetime.
  • Syringes are individually tested for quality ensuring reliability and conformance.
  • Unique packaging design eliminates possible contamination in the syringe.
Specifications

Specifications

Autosampler Syringe
Gas chromatography
1.9 in.
Cone
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit