Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE BP5 Capillary GC Column
Excellent general purpose GC column
$769.00
Specifications
Film Thickness | 0.25 µm |
---|---|
Length (Metric) | 30 m |
Packing Material | SGE™ BP5 |
Particle Size | 0.25 µm |
For Use With (Application) | Drugs of Abuse, GC, Herbicides Analysis, Hydrocarbon Analysis, Pesticide Analysis |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | For Use With (Application) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | For Use With (Application) | Price | Quantity & Availability | ||||
SG054183
|
SGE
054183 |
0.25 mm | Pesticide Analysis |
Each for $769.00
|
|
Description
- Low bleed
- Non-polar
- Temperature Range: -60° to +320/340°C (-76°F to +608/644°F)
Specifications
0.25 µm | |
SGE™ BP5 | |
Drugs of Abuse, GC, Herbicides Analysis, Hydrocarbon Analysis, Pesticide Analysis | |
5% Phenyl; 95% Dimethyl Polysiloxane | |
5% Phenyl/95% Dimethyl Polysiloxane |
30 m | |
0.25 µm | |
98 ft. | |
Non polar | |
-60°C to +320/340°C |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title