Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ BPX70 Capillary Columns

Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)

$875.00

Specifications

Diameter (Metric) Inner 0.32 mm
For Use With (Application) GC, Carbohydrates, Pharmaceuticals Analysis
Polarity Polar
Stationary Phase 70% Cyanopropyl Polysilphenylene Siloxane
Temperature Range 50°C to 250/260°C
View More Specs

Products 2
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
SG-054606
View Documents
SGE™
054606
0.32 mm 25 m
Each for $875.00
Add to cart
 
SG-054616
View Documents
SGE™
054616
0.32 mm 30 m
Each for $875.00
Add to cart
 
Description

Description

Specifically engineered for the analysis of fatty acid methyl esters (FAMEs)

  • The only high-temperature, high cyanopropyl content stationary phase used routinely for GC/MS applications
  • (70%)-Cyanopropyl (equiv.) polysilphenylene-siloxane

Suggested Primary Applications for BPX70 Columns:
Fatty Acid Methyl Esters (FAMEs)
Pharmaceuticals
Sugars

Specifications

Specifications

0.32 mm
Polar
50°C to 250/260°C
SGE™ BPX70
GC, Carbohydrates, Pharmaceuticals Analysis
70% Cyanopropyl Polysilphenylene Siloxane
0.25 µm
0.25 µm
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit