Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Trajan™ Diamond Thermo RSH 100μL GC Autosampler Syringes

Improves the sensitivity of your MS analysis with reduced non specific sample interaction and increased analyte recovery.

$128.38 - $155.80

Specifications

Diameter (English) Inner Needle 0.009 in.
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Inner Needle 0.24 mm
Diameter (Metric) Outer Needle 0.63 mm
Type Autosampler Syringe
View More Specs

Products 3
Catalog Number Mfr. No. Needle Point Style Price Quantity & Availability  
Catalog Number Mfr. No. Needle Point Style Price Quantity & Availability  
SG0355611
View Documents
Trajan™
0355611
Ultra Smooth Hydrophilic, Cone
Each for $139.99
Add to cart
 
SG0355621
View Documents
Trajan™
0355621
Ultra Smooth Hydrophobic, Cone
Each for $155.80
Add to cart
 
SG0355631
View Documents
Trajan™
0355631
Ultra Smooth, Cone
Each for $128.38
Add to cart
 
Description

Description

  • Lowest syringe carryover
  • Reduced non specific sample interaction and increased analyte recovery
  • Ultra smooth removable needles with choice of surface treatment.
Specifications

Specifications

0.009 in.
0.24 mm
Autosampler Syringe
Gas chromatography
2.24 in.
0.024 in.
0.63 mm
100 µL
23 G
Ultra Smooth Hydrophilic, Cone
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit