Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

SGE™ Gas Tight Syringe with Removable Needle

Ideal for sample storage, transportation and pressurizing samples prior to injection

$154.00 - $171.00

Specifications

Connection Type Removable
Diameter (English) Outer Needle 0.024 in.
Diameter (Metric) Outer Needle 0.63 mm
Type Analytical Syringe
Needle Gauge 23 G
View More Specs

Products 2
Catalog Number Mfr. No. Length (English) Length (English) Needle Model Price Quantity & Availability  
Catalog Number Mfr. No. Length (English) Length (English) Needle Model Price Quantity & Availability  
SG006279
View Documents
SGE™
006279
1.96 in. 1.96 in. 250R-V-GT
Each for $171.00
Add to cart
 
SG002902
View Documents
SGE™
002902
1.65 in. 1.65 in. 10R-S-GT-0.63C
Each for $154.00
Add to cart
 
Description

Description

  • Removable needle
  • Gas tight plunger
  • Stainless steel
  • Gauge: 23

Specifications

Specifications

Removable
0.63 mm
23 G
0.024 in.
Analytical Syringe
Each
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit