Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Gastight Syringes: Fixed Needle Models
Suitable for liquid and gas samples
Specifications
Accuracy | ±1% |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Includes | Plunger protection, needle glued into barrel with epoxy solvent-resistant glue |
Product Type | Gastight Syringe |
Needle Point Style | Fixed Bevel |
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Volume (Metric) | Needle Gauge | Model | Price | Quantity & Availability | |||
SG008102
|
SGE™
008102 |
1 mL | 22 G | 1MDF-GT |
Item Discontinued
Due to product restrictions, please Sign In to purchase or view availability for this product.This item has been discontinued by the supplier. View alternate product |
N/A | |||
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Fixed-needle models have needle glued into barrel with epoxy solvent-resistant glue
Specifications
±1% | |
Plunger protection, needle glued into barrel with epoxy solvent-resistant glue | |
Fixed Bevel |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title