Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ Gastight Syringes: Removable-Needle Models
Suitable for liquid and gas samples
Specifications
Accuracy | ±1% |
---|---|
For Use With (Application) | Suitable for gases or liquids for maximum inertness |
Length (English) Needle | 1.96 in. |
Product Type | Gastight Syringe |
Quantity | Ea. |
Description
Suitable for liquid and gas samples
- 10μL to 100mL capacities
- Constructed from borosilicate glass, with PTFE plunger tips and Kel-F™ Luer cones (where applicable)
- Needles align with zero mark on barrel to reduce dead volume, improve accuracy and precision to <±1%
- Replaceable plungers on all models
- Removable-needle models feature a PTFE seal, a spring and nut for leak-resistant operation; come with needle
Specifications
±1% | |
1.96 in. | |
Ea. |
Suitable for gases or liquids for maximum inertness | |
Gastight Syringe | |
Removable |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title