Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE™ HT5 Capillary Polyimide-Clad Column
Manufactured from (5%)-Phenyl (equiv.) polycarborane-siloxane
Specifications
Stationary Phase | SGE™ HT5 |
---|---|
Particle Size | 0.1 μm |
Temperature Range | 10°C to 380/400°C |
Film Thickness | 0.1 μm |
Description
- Ultra-low bleed and nonpolar
- Maximum temperature of 400°C
- Ideal for analysis of petroleum products, hydrocarbons, pesticides, herbicides, waxes, aroclors, and mono-, di-, and triglycerides
Specifications
SGE™ HT5 | |
0.1 μm | |
10°C to 380/400°C | |
0.1 μm |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title