SGE™ MEPS™ BINs

Available in needle styles to suit LC and GC applications

Manufacturer: SGE™ 2900508

 View more versions of this product

Catalog No. 03-350-271

  N/A
Add to Cart
  Our pricing system is currently unavailable. You are viewing list price.
You can save item(s) to your list now to purchase when our pricing system is available.

    Specifications

    Product Type MEPS bin
    Sorbent MEPS
    Particle Size 45μm
    Base Material Silica
    Column Technique CatIon Exchange
    Diameter (English) Needle 0.028 in.
    Diameter (Metric) Needle 0.07cm
    For Use With (Equipment) 250μL CTC analytics system
    Needle Gauge 22G
    Pore Size 60Å
    Stationary Phase SCX
    Tip Type LC

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit