SGE™ MEPS BINs for GC Applications

Manufacturer: SGE™ 2900304

 View more versions of this product

Catalog No. 03-350-144

  Check Availability
Add to Cart

    Specifications

    Product Type MEPS BINs
    Particle Size 45μm
    Column Type GC
    Diameter (Metric) Outer 0.63mm
    For Use With (Application) Gas chromatography
    For Use With (Equipment) CTC Analytics systems using 250μL syringes
    Needle Gauge 23g
    Pore Size 60Å
    Stationary Phase C2
    Tip Type Cone point needle
    Volume (English) 0.0003 to 0.03 oz. or More
    Volume (Metric) 10μL to 1mL or more

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit