SGE™ MEPS™ BINs

Available in needle styles to suit LC and GC applications

Manufacturer: SGE™ 2900101

 View more versions of this product

Catalog No. 03-350-135

  Check Availability
Add to Cart

    Specifications

    Product Type MEPS bin
    Sorbent MEPS
    Particle Size 45μm
    Base Material Silica
    Column Technique Reverse Phase
    Diameter (English) Needle 0.024 in.
    Diameter (Metric) Needle 0.06cm
    For Use With (Equipment) HTA 300A plus, Thermo Scientific™, Varian 8400 and 100μL CTC analytics system
    Needle Gauge 23G
    Pore Size 60Å
    Stationary Phase C18
    Tip Type Cone

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit