Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
SGE Replacement Needles for 0.5 - 1µL Syringes
For use with 0.5 to 1µL syringes
$72.75 - $81.00
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Needle Gauge | Length (English) Needle | Price | Quantity & Availability | |||
SG-033605
|
SGE
033605 |
For 8mm O.D. barrel 0.5μL microvolume syringes | 32 G | 4 in. |
Each for $81.00
|
|
SG-033610
|
SGE
033610 |
For 8mm O.D. barrel 0.5μL microvolume syringes | 32 G | 4 in. |
Each for $78.00
|
|
SG-033630
|
SGE
033630 |
For on column syringes | 26 G | 2.7 in. |
Each for $81.00
|
|
SG-034055
|
SGE
034055 |
For 8mm O.D. barrel 1μL microvolume syringes | 23 G | 2 in. |
Each for $78.00
|
|
SG-034057
|
SGE
034057 |
For 8mm O.D. barrel 1μL microvolume syringes | 23 G | 2.7 in. |
Each for $81.00
|
|
SG034060
|
SGE
034060 |
For 8mm O.D. barrel 1μL microvolume syringes | 23 G | 2.7 in. |
Each for $81.00
|
|
SG034720
|
SGE
034720 |
For 1μL microvolume syringes | 26 G | 2 in. |
Each for $72.75
|
|
03-350-125
|
SGE
033772 |
For 0.5μL syringe, for Thermo Scientific GC autosampler syringes | 23 G | 2 in. |
Each for $81.00
|
|
Description
For removable-needle syringes or additional replacements, contact your Fisher Scientific Customer Service Representative.
Specifications
Stainless Steel | |
Replacement Needle |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title