Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.
Please call 1-800-766-7000 to place your order or try our site again later.
Trajan Stylet Wires for Syringe Cleaning
Designed for effective cleaning of syringe needles. Trajan Scientific and Medical Stylet Wires for Syringe Cleaning are supplied in packs of 5.
$21.50
Specifications
Length (English) | 5.9 in. |
---|---|
Length (Metric) | 15 cm |
Type | Replacement Stylet Wire |
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | For Use With (Equipment) | Price | Quantity & Availability | |||||
SG031746
|
Trajan
031746 |
15 to 500μL syringe needles |
Pack of 5 for $21.50
|
N/A |
SG031747
|
Trajan
031747 |
1mL and larger syringe needles |
Pack of 5 for $21.50
|
N/A |
SG031745
|
Trajan
031745 |
5 to 10μL syringe needles |
Pack of 5 for $21.50
|
N/A |
Description
Designed for effective cleaning of syringe needles. Trajan Scientific and Medical Stylet Wires for Syringe Cleaning are supplied in packs of 5.
- Effective cleaning of syringe needle
- Kit available as well as replacement wires
Specifications
5.9 in. | |
15 cm | |
Replacement Stylet Wire |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title