Thermo Scientific™ SH-3000 Swinging Bucket Rotor Available on GSA/VA Contract for Federal Government customers only.

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor.

Manufacturer: Thermo Scientific™ 11796

 View more versions of this product

Catalog No. 11-796

  Check Availability
Add to Cart

    Specifications

    Type Swinging bucket
    Min. RCF 3411xG (buckets)
    Description SH-3000 Swinging Bucket Rotor
    Certifications/Compliance Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
    Max. RCF 4,575 x g (buckets); 3,706 x g (microplate carriers)
    Length (English) Tube 5.3 in.
    Length (Metric) Tube 135mm
    Net Weight (English) 13.2 lb.
    Net Weight (Metric) 6kg
    Radius (English) Max. 7.3 in. (Buckets)/5.9 in. (Microplate Carriers)
    Radius (English) Min. 3.6 in. (Buckets)
    Radius (Metric) Max. 185.4mm (Buckets)/150.2mm (Microplate Carriers)
    Radius (Metric) Min. 91.1mm (Buckets)

    Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor. A wide array of available adapters provide flexible capacity from 1.5 to 500mL.

    Ordering Information:

    Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.

    Includes:

    750mL buckets (set of four) Cat. No. 11790

    Compatible with:

    Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit