Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ SH-3000 Swinging Bucket Rotor Available on GSA/VA Contract for Federal Government customers only.

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor.

Manufacturer:  Thermo Scientific™ 11788

 View more versions of this product

Catalog No. 11-788


Add to cart

Description

Description

Process microplates, PCR plates/tube strips and many commonly used centrifugal filtration and purification devices with the Thermo Scientific™ SH-3000 Swinging Bucket Rotor. A wide array of available adapters provide flexible capacity from 1.5 to 500mL.

Ordering Information:

Buckets, sealing covers and microplate carriers are sold separately; order rotor body (SH-3000) and components to complete assembly. For sealing cover O-rings (set of six) order 12995. Tube adapters are also available separately. Contact your sales representative for information.

Includes:

750mL buckets (set of four) Cat. No. 11790

Compatible with:

Thermo Scientific™ Sorvall™ Evolution RC, RC-6 Plus centrifuge series

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Specifications

750mL Bucket
Swinging Bucket Rotor
4,575/3,706 x g
185.4mm (Buckets)/150.2mm (Microplate Carriers)
8138
98mm
Thermo Scientific™ Sorvall™ RC 6 Plus and Evolution RC superspeed Centrifuges
Biocontainment Certified by CAMR, HPA, Porton Down, U.K.
Aluminum
4 x 750mL
4,700rpm
91.1mm (Buckets)
135mm
13.2 lb. (6kg)
90°
3,411 x g (Bucket)
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit