Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ 450 Autopsy Saw

Cut bone, not soft tissue with the Thermo Scientific™ Shandon™ 450 Autopsy Saw. Its blade oscillates at high speed.

Manufacturer:  Thermo Scientific™ 450

 View more versions of this product

Catalog No. 450


  Check Availability
Add to cart

Specifications

Description

Cut bone, not soft tissue with the Thermo Scientific™ Shandon™ 450 Autopsy Saw. Its blade oscillates at high speed with a flexible drive shaft that allows for easy guidance of the saw's path.

  • Flexible drive shaft allows for easy guidance of saw path
  • Safety flange permits firm grip
  • Autoclavable handpiece stays cool during operation, detaches for cleaning and storage
  • Handpiece weight: 1.5 lb. (0.7kg)

Physical Specifications:

  • Electrical Requirements: 110-120V, 50/60Hz (450); 220-240V, 50/60Hz (45022)
  • Optional foot switch available (454, 45422)
  • Attaches to the HEPA Bone Dust Collector (10001, 10022)
  • Arbor removes with 0.125in. (0.3cm) Allen Wrench (1075309)

Includes:

8ft. (243.8cm) service cord with hospital-grade plug and fixed arbor large section blade (10003)

Description & Specifications

Specifications

UL listed heavy-duty motor
110/120V 50/60Hz
8 ft. (243.8cm) service cord with hospital-grade plug and fixed arbor large section blade
1.5 lb.
Autopsy Saw
Saw
50/60Hz
110/120V
0.7kg
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit