Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ AAdson Fine Serrated Thumb Forceps

Choose 4.75 in. (12.1cm) Shandon™ Adson Thumb Forceps with a fine serrated edge for quality and precision.

$26.25

Specifications

Type Adson Thumb Forceps
Length (English) 4.75 in.
Length (Metric) 12.1cm
Shape Straight
View More Specs

Products 2
Catalog Number Mfr. No. Grade Price Quantity & Availability  
Catalog Number Mfr. No. Grade Price Quantity & Availability  
62-6
View Documents
Thermo Scientific™
626
Standard
Each for $26.25
Add to cart
 
76-26
View Documents
Thermo Scientific™
7626
Premium This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Choose the 4.75 in. (12.1cm) Thermo Scientific™ Shandon™ Adson Thumb Forceps with a fine serrated edge for quality and precision. Forceps are available in premium and standard grades.

Features:
  • Properly hardened, tempered and passivated
  • Electronically polished and cleaned for a high-quality finish
  • Patterns, dimensions and finish held to exacting standards
Specifications

Specifications

Adson Thumb Forceps
4.75 in.
12.1cm
Straight
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit