Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation

Elevate head end to promote drainage with Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation, available in standard and bariatric models.

Manufacturer: Thermo Scientific™ 114495

 View more versions of this product

Catalog No. 114495

  Check Availability
Add to Cart

    Specifications

    Type Autopsy Tables (Standard)
    Product Line Shandon™
    Elevation Range (Metric) 20.3cm
    Includes Mobile cart and stainless-steel tabletop
    Length (English) 80 in.
    Height (English) 42 in.
    Length (Metric) 203.2cm
    Height (Metric) 106.7cm
    Dimensions (L x W x H) 80 x 31.8 x 42 in. (203.2 x 80.8 x 106.7cm)
    Width (English) 31.8 in.
    Width (Metric) 80.8cm
    Elevation Range (English) 8 in.

    Elevate head end to promote drainage with Thermo Scientific™ Shandon™ AN-49-EL Transportable Autopsy Table with Elevation, available in standard and bariatric models.

    Features:

    • Hand crank raises and lowers the head end over an 8 in. (20.3cm) range.
    • When set at its lowest position, tabletop has no slope.
    • Maximum tabletop height at head end is 42 in. (106.7cm).
    • Table comes with mobile cart and AN-49 stainless-steel tabletop (No. 4900001).
    • Standard table measures 80 x 31.8 x 33.8 to 42 in. (203.2 x 80.8 x 85.9 to 106.7cm).
    • Bariatric table measures 80 x 42 x 33.8 to 42 in. (203.2 x 106.7 x 85.9 to 106.7cm).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit