Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ AN-49 Transportable Autopsy Table

Combine transport and work space with one sturdy table,  the Thermo Scientific™ Shandon™ AN-49 Transportable Autopsy Table, available in standard and bariatric models.

Manufacturer:  Thermo Scientific™ 11449

 View more versions of this product

Catalog No. 11449

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Combine transport and work space with one sturdy table,  the Thermo Scientific™ Shandon™ AN-49 Transportable Autopsy Table, available in standard and bariatric models.

Features:
  • Slope can be increased with the use of riser blocks on the table frame
  • Table includes AN-49-C mobile cart (No.11-057) and AN-49 stainless-steel tabletop (No. 4900001).
  • Standard table measures 80 x 31.8 x 34.8 in. (203.2 x 80.8 x 88.4cm).
  • Bariatric table measures 80 x 42 x 34.8 in. (203.2 x 106.7 x 88.4cm).
Specifications

Specifications

80 x 31.8 x 34.8 in. (203.2 x 80.8 x 88.4cm)
Autopsy Tables (Standard)
31.8 in.
203.2cm
88.4cm
Shandon™
80 in.
34.8 in.
80.8cm
Mobile cart and stainless-steel tabletop
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit