Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Shandon™ AN-65 Series Cadaver Lift with Forks

Minimize physical lifting and handling of cadavers with our heavy-duty lift.

Specifications

Height (English) Max. Lifting 90 in.
Height (Metric) Max. Lifting 228.6cm
Weight (English) ~2000 lb.
Weight (Metric) 907.2kg
View More Specs

Products 1
Catalog Number Mfr. No. Mechanism Price Quantity & Availability  
Catalog Number Mfr. No. Mechanism Price Quantity & Availability  
881090
View Documents
Thermo Scientific™
881090
Self-Propelled This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.
N/A
Description

Description

Minimize physical lifting and handling of cadavers with the Thermo Scientific™ Shandon™ AN-65 Series Cadaver Lift with Forks, a heavy-duty unit fabricated from heavy plate and bar steel.

Features:

  • Manual and self-propelled models are available with configurations to manage varying body trays and tasks; also available with spreader bar and strap assembly upon request
  • Forks accommodate standard or bariatric body trays
  • Hydraulic lifting mechanism steadily raises and lowers loads with two forks
  • Raise/lower lever, located between the chassis uprights, provides a fixed lifting speed and variable lowering speed (manual unit) or fixed lowering speed (self-propelled unit)
  • Polyurethane wheels prevent marring of floors
  • Plexiglas™ shield places a barrier between the operator and the chains and cylinder

Ordering Information:

  • Available as self-propelled or manual unit
Specifications

Specifications

90 in.
228.6cm
~2000 lb.
907.2kg
SDS
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit