Thermo Scientific™ Shandon™ AN-68-L Autopsy Sinks Available on GSA/VA Contract for Federal Government customers only.

Gain a lot of function in a small amount of space by using this space-saving, flexible workstation with utility dissecting sink on the left-hand side.

Manufacturer: Thermo Scientific™ 68120

 View more versions of this product

Catalog No. 23-245-407

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Autopsy Sinks
    Voltage 110/120V
    Width (English) Overall 84 in.
    Electrical Requirements 110/120V 60Hz
    Depth (English) Overall 28 in.
    Width (English) Sink 33.5 in.
    Material Type 304 stainless steel
    Width (Metric) Sink 85.12cm
    Hertz 60Hz
    Disposal No
    Certifications/Compliance UL/cUL
    Weight (Metric) 317.5kg
    Weight (English) 700 lb.
    Height (English) Overall 74 in.
    Length (English) Sink 21 in.
    Depth (Metric) Overall 71.1cm
    Height (Metric) Overall 188cm
    Length (Metric) Sink 53.3cm
    Width (Metric) Overall 213.4cm
    Depth (English) Sink 6 in.
    Depth (Metric) Sink 15.2cm

    Gain a lot of function in a small amount of space with the Thermo Scientific™ Shandon™ AN-68-L Autopsy Sink, a space-saving, flexible workstation and utility dissecting sink.

    Construction:

    • Units are made from Type 304 stainless steel with a #4 finish; all welds are made with stainless-steel filler, and visible welds are ground smooth and regrained to match finish
    • Removable, perforated stainless-steel grid plates provide a flat working surface; the area beneath grid plates is sloped to promote drainage
    • Coating is applied to the underside of unit for sound deadening and to prevent condensation
    • All visible plumbing parts are brass with a heavy chrome-plating finish
    • Units connect to facility ventilation systems
    • All plumbing and electrical work is tested prior to shipment

    Features:

    • Completely plumbed, hot/cold faucets are supplied with a swivel spout, built-in vacuum breaker and wrist-blade handles
    • Deluxe hydro-aspirator with reverse-flow feature is supplied complete with control valve, vacuum breaker, air gap and plastic tubing
    • Table rinse assembly with 12' (3.7m) of clear flexible tubing delivers a high rate of water flow to rinse the sink
    • A spray head with lever-operated controls is mounted on the backsplash of the unit; in the event of an emergency, it delivers an immediate water flow to thoroughly flush eyes
    • Hand-held sprayer is useful for general rinsing and cleaning; it is equipped with an 8' (2.4m) flexible hose and on/off control on the handle
    • All water supply lines are protected by anti-siphon vacuum breakers, which prevent the potable water supply from being contaminated by pollutants if water pressure drops
    • Units are equipped with fluorescent, UL-rated lighting for damp locations

    Duplex Receptacles:

    • Hospital-grade duplex GFCI (ground fault current interrupter) receptacles are provided on all 110-120V units
    • This feature interrupts the electrical supply when a ground fault occurs to protect the user against electrical shock
    • Hospital-grade receptacles are provided on 220-240V units; while these receptacles do not protect against shock, they are ready for connection by the customer to an RCD (residual current device) which does protect against shock

    Requires:

    Power

    110-120V, 60Hz, 1Ph and 220-240V, 50/60Hz, 1Ph units available

    Power Supply

    Provide one circuit for electrical receptacles; one circuit for lights and disposal; liquid-tight junction box and conduit connectors

    Inlet Plumbing Supply

    Provide one cold water supply, 3/4in. (1.9cm) hard copper; one hot water supply, 1/2in. (1.3cm) hard copper

    Waste Plumbing Supply

    Provide one standard, 11/2in. (3.8cm) copper waste line; drain trap if required

    Disposal

    1/2hp disposal included on models 68125 and 68135 only (use is prohibited in some areas; consult building codes prior to ordering a disposal)

    Ventilation

    Recommended exhaust airflow volume: 350-400cfm (0.17-0.19 cu. m/s). Approx. pressure drop: 0.20-0.26in. w.g. (0.50-0.65 mb), not including losses due to customer ductwork

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit