Thermo Scientific™ Shandon™ AN-81 Multi-Body Tray Carrier

Store and move as many as four cadavers with Shandon AN-81 Multi-Body Tray Carriers.

Manufacturer: Thermo Scientific™ 10370

 View more versions of this product

Catalog No. 23-245-383

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Body Trays
    Item Description Two-Tier Unit
    Tiers 2
    Depth (English) 30 in.
    Height (Metric) 125.7cm
    Depth (Metric) 76.2cm
    Material Stainless Steel
    Height (English) 49.5 in.
    Width (English) 77.5 in.
    Width (Metric) 196.9cm

    Store and move as many as four cadavers with Thermo Scientific™ Shandon™ AN-81 Multi-Body Tray Carriers. Can be used in conjunction with AN-80 Mortuary Rack Systems so trays can easily be rolled between carrier and storage rack.

    Features:

    • Heavy-duty stainless-steel construction will stand up to years of use
    • Four heavy-duty brake and swivel locking casters make moving the unit easy
    • Casters lock when stability is required for loading and unloading
    • Ten maintenance-free bearings support each body tray
    • Rubber bumpers at the rear of unit cushion contact when loading body trays


    Dimensions (D x W x H):

    • Two-Tier Unit: 30 x 77.5 x 49.5 in. (76.2 x 196.9 x 125.7cm)
    • Four-Tier Unit: 30 x 77.5 x 74 in. (76.2 x 196.9 x 188cm)


    Ordering information:

    • Available in two- or four-body capacities
    • Uses standard body trays (No. 82618 or No. 82619, sold separately).

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit