Thermo Scientific™ Shandon™ AN-96/95 Embalming Station

Move cadavers from transport cart to embalming station without lifting the tray using the body tray roller system of the Thermo Scientific™ Shandon™ AN-96/95 Embalming Station.

Manufacturer: Thermo Scientific™ 11495

 View more versions of this product

Catalog No. 23-245-398

  Check Availability
Add to Cart

    Specifications

    Product Line Shandon™
    Type Embalming Stations
    Weight (Metric) 244.9kg
    Depth (English) Sink Unit 7 in.
    Width (English) Sink Unit 84 in.
    Height (Metric) Sink Unit 188cm
    Width (Metric) Sink Unit 213.4cm
    Width (English) Small Sink 12 in.
    Depth (Metric) Small Sink 17.8cm
    Length (Metric) Small Sink 30.5cm
    Length (English) Large Sink 21 in.
    Width (English) Large Sink 33.5 in.
    Length (Metric) Large Sink 53.3cm
    Hertz 60Hz
    Item Description AN-95 Table; 110-120V, 60Hz
    Description AN-95 Table
    Height (English) Table Unit 38.2 in.
    Width (English) Table Unit 84.2 in.
    Depth (Metric) Table Unit 79.6cm
    Disposal No
    Height (English) Sink Unit 74 in.
    Depth (Metric) Sink Unit 15.2cm
    Depth (English) Small Sink 12 in.
    Length (English) Small Sink 12 in.
    Voltage 110/120V
    Width (Metric) Small Sink 30.5cm
    Depth (English) Large Sink 6 in.
    Depth (Metric) Large Sink 53.3cm
    Width (Metric) Large Sink 85.1cm
    Certifications/Compliance UL/cUL (110-120V units); CE (220-240V units)
    Depth (English) Table Unit 31.3 in.
    Height (Metric) Table Unit 97cm
    Width (Metric) Table Unit 213.8cm
    Weight (English) 540 lb.
    Electrical Requirements 110/120V 60Hz

    Move cadavers from transport cart to embalming station without lifting the tray using the body tray roller system of the Thermo Scientific™ Shandon™ AN-96/95 Embalming Station, a proprietary sink/table combination that includes specialized accessories required for embalming and an excellent fume-capturing capability.

    Features:

    • 1 in. (2.54cm) high exhaust slots and ducts on each side converge under the unit to quickly pull formaldehyde and other fumes down and away from the operator
    • AN-96 Sink provides sturdy platform to hold embalming machine
    • Body tray roller system on AN-95 Table allows user to move cadaver from transport cart to embalming station without lifting tray
    • Sink is outfitted with one set of 48 in. (122cm) double-tube fluorescent lights (UL-rated for damp locations), as well as hot and cold water fixtures with wrist-blade handles; emergency eyewash is provided as a standard feature
    • Deluxe hydro-aspirator with reverse flow feature on sink comes with control valve, vacuum breaker and plastic tubing; vacuum breakers protect potable water supply
    • Hand spray assembly on sink comes with spray nozzle, on/off control and flexible spray hose; control valve located on backsplash controls water pressure
    • Specified point-of-use electrical GFCI (ground fault circuit interrupter) receptacles are provided on 110-120V units; interrupts electrical supply when ground fault occurs to protect user against electrical shock
    • Specified point-of-use electrical receptacles are provided on 220-240V units; does not protect against shock, but is ready for customer connection to an RCD (residual current device) which does protect against shock; specific receptacle option must be selected at time of order

    Construction:

    • Standard AN-95 unit is a stationary table without casters; also available as an optional movable table with casters (specify casters when placing order), the same ventilation and quick-disconnect features for ventilation ducting, electric power and table rinse
    • Separately sold tabletop consists of a No. 82619 body tray over a roller system; for applications not requiring a drain, the No. 82618 body tray may be used
    • All welds utilize only stainless steel as a filler medium; all visible welds are ground smooth and regrained to match finish
    • Acoustic coating is applied to the underside of AN-96 units to deaden sound and prevent condensation, and then sealed with silver enamel paint
    • All plumbing and electrical work is completed at the factory and tested prior to shipment
    • All external plumbing parts are brass with a heavy chrome-plating finish
    • Units can be customized to meet your specifications

    Ordering Information:

    • AN-96 Sinks can be fitted with gas or air cocks (specify when ordering); also compatible with optional No. 1320 Analog Post-Mortem Scale or No. 1330 Digital Post-Mortem Scale (requires scale support bracket)
    • Movable AN-95 Tables are available with casters
    • Optional grid plates may be used on AN-95 tabletops as a work surface for dissection
    • Standard body trays sold separately (No. 82618 or No. 82619) 

    Installation Requirements (by customer):
    Power:

    • 110-120V, 60Hz, 1Ph and 220-240V, 50/60Hz, 1Ph units available

    Power Supply:

    • One circuit for electrical receptacles
    • One circuit for lights and disposal
    • Liquid-tight junction box
    • Conduit connectors

    Inlet Plumbing Supply:

    • One cold water supply, 0.75 in. (1.9cm) hard copper
    • One hot water supply, 0.5 in. (1.3cm) hard copper

    Waste Plumbing Supply:

    • One standard, 1.5 in. (3.8cm) copper waste line
    • Drain trap, if required

    Disposal:

    • 0.5hp disposal included on models 11496 and 1149622 only
    • Use is prohibited in some areas; consult building codes prior to ordering a disposal

    Ventilation:

    • Recommended exhaust airflow volume: 1000-1200cfm (0.47 to 0.57cu. m/s).
    • Approx. pressure drop: 1.98 to 2.86 in. w.g. (4.93 - 7.12mb), not including losses due to customer duct work

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit